This item is Discontinued.

Advantech 8Fe + 4Sfp Port Managed Ethernet Switch EKI-7712E-4F-AE

8Fe + 4Sfp Port Managed Ethernet Switch (Discontinued)

  • Mfr # EKI-7712E-4F-AE
  • Zoro # G800700596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EKI-7712E-4F-AE
Zoro #
G800700596
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
4.1"
Height
6"
Width
2.9"

Details

Item
Ethernet Switch
Mounting
DIN Rail, Wall
Product Type
Ethernet Switch
Number of SFP Slots
4
Expansion Slot Type
SFP (mini-GBIC)
Network Technology
1000Base-X, 10/100Base-TX
Media Type Supported
Twisted Pair, Optical Fiber
Port/Expansion Slot Details
(4) Gigabit Ethernet Expansion Slot, (8) Fast Ethernet Network
Manageable
Yes
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Green Environmental Attribute
Environmentally Friendly
Shared SFP Slot
No
Total Number of Network Ports
8
Total Number of Expansion Slots
4
Series
EKI-7712E

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.