Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PWS-870-BAT100E
Zoro #
G7761007
UPC #
-
Country of Origin
China
Dimensions
Height
5.6"
Depth
0.7"
Width
4.2"
Battery Size
Proprietary Battery Size
Details
Output Voltage
14.8 V DC
Battery Capacity
4080 mAh
Product Type
Battery
Compatibility
Advantech PWS-870 Fully Rugged Tablet PC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.