(ANTLTE5G025) Antennas
- Mfr # ANT-LTE5G-025
- Zoro # G916458534
product price:Â
$
37.25
/ea
Key Features
Connector Type
SMA
Antenna Gain (Isotropic)
4.7 dBi
Frequency Band Type
UHF
Height
7.83 in
Environmentally Friendly
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ANT-LTE5G-025
- Zoro #
- G916458534
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 7.83 in
- Diameter
- 0.87 in
Details
- Item
- Antenna
- Connector Type
- SMA
- Antenna Gain (Isotropic)
- 4.7 dBi
- Frequency Band Type
- UHF
- Environmentally Friendly
- Yes
- Operating Frequency Range
- 698 MHz - 960 MHz, 1710 MHz - 5000 MHz
- Form Factor
- Whip
- Voltage Standing Wave Ratio (VSWR)
- 3
- Color
- Black
Description
Advantech ANT-LTE5G-025 - Antenna, Terminal, 5G, LTE
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.