This item is Discontinued.

Advantech Arm Cortex-A17 Quad-Core Cpu, USM-110A-BR120 USM-110A-BR120

Arm Cortex-A17 Quad-Core Cpu, USM-110A-BR120 (Discontinued)

  • Mfr # USM-110A-BR120
  • Zoro # G8333710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USM-110A-BR120
Zoro #
G8333710
UPC #
-
Country of Origin
China

Dimensions

Depth
6.1"
Height
1.1"
Width
4.4"

Details

Operating System
Android 6.0 Marshmallow
Product Type
Digital Signage Appliance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.