This item is Discontinued.

Advantech Ethernet To Single Mode Fiber Media Converter EKI-2541S-AE

Ethernet To Single Mode Fiber Media Converter (Discontinued)

  • Mfr # EKI-2541S-AE
  • Zoro # G900703039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EKI-2541S-AE
Zoro #
G900703039
UPC #
-
Country of Origin
China

Dimensions

Height
5.5 in
Width
1.5 in
Depth
3.7 in
Fiber Optic Wavelength
1310 nm
Dimensions (W x H x D)
37 x 140 x 95 mm (1.46" x 5.51" x 3.74")

Details

Media Type Supported
Optical Fiber, Twisted Pair
Form Factor
Rail-mountable, Wall Mountable, Panel-mountable
Network (RJ-45)
Yes
Network Technology
100Base-FX, 10/100Base-TX
Number of SC Ports
1
Number of Network (RJ-45) Ports
1
Fiber Optic Cable Standard
9/125 µm
Total Number of Ports
2
SC Port Type
Duplex
Product Type
Transceiver/Media Converter
Ethernet Technology
Fast Ethernet
Power Source
DC
Environmentally Friendly
Yes
Fiber Mode Supported
Single-mode
Product Name
10/100T (X) to Single-Mode SC Type Fiber Optic Industrial Media Converter
Maximum Distance Supported
18.64 Mile
Power Input
12 ~ 48 VDC, redundant dual inputs
Transmission Speed
Up to 100 Mbps
Single-Mode (EKI-2541S/SI)
Wavelength: 1310 nm ; Tx Power: -8/-15 dBm ; Rx Sensitivity: -34 dBm ; Parameters: 9/125 um
Reverse Polarity
Present
Operating temperature
-10 ~ 60°C (14 ~ 140°F)
Mounting
DIN-rail, Wall
Connectors
1 x RJ45 ; 1 x SC type fiber connector ; 6-pin removable screw terminal (power)
Operating Humidity
5 ~ 95% (non-condensing)
Overload Current
Present
Enclosure
IP30, Metal shell with solid mounting kits
Freefall
IEC 60068-2-32
Transmission Distance
Ethernet: Up to 100 m ; Fiber: Multi-mode: up to 2 km ; Fiber: Single-mode: up to 30 km
Multi-mode (EKI-2541M/MI)
Wavelength: 1310 nm ; Tx Power: -14/-20 dBm ; Rx Sensitivity: -31 dBm ; Parameters: 50/125 um,62.5/125 um
LAN
10/100Base-T (X), 100Base-FX
Power Consumption
Max. 2.7 W
Storage temperature
-40 ~ 75°C (-40 ~ 167°F)
Standard
IEEE 802.3, 802.3u, 802.3x
LED Indicators
P1, P2, P-Fail ; Ethernet: 10/100 m, LNK/ACT ; Fiber: HDX/FDX, LNK/ACT
Vibration
IEC 60068-2-6
EMI
FCC Part 15 Subpart B Class A, EN 55022 Class A
DIP Switch
Port/Power Alarm, LFP ; Fiber: HDX/FDX, Converter/Switch
Shock
IEC 60068-2-27
EMS
EN 61000-4-2 ; EN 61000-4-3 ; EN 61000-4-4 ; EN 61000-4-5 ; EN 61000-4-6 ; EN 61000-4-8
Storage Humidity
0 ~ 95% (non-condensing)
Safety
UL 60950-1, CAN/CSA-C22.2 No.60950

Description

Provides 1 x 10/100 Mbps Ethernet port with RJ45 connector
Provides 1 x 100 Mbps Single-mode SC type fiber port
Provides internal jumper for Link Fault Pass-through (LFP) setting
Supports full/half duplex flow control
Supports store and forward transmission
Supports auto-negotiation
Supports MDI/MDI-X auto crossover
Supports redundant 12-48 VDC power input
Provides flexible mounting: DIN-rail and Panel mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.