
Ethernet To Sm Fiber Media Converter (Wide Temp) (Discontinued)
- Mfr # EKI-2541SI-AE
- Zoro # G400703034
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EKI-2541SI-AE
Zoro #
G400703034
UPC #
-
Country of Origin
China
Dimensions
Dimensions (W x H x D)
37 x 140 x 95 mm (1.46" x 5.51" x 3.74")
Description
Provides 1 x 10/100 Mbps Ethernet port with RJ45 connector
Provides 1 x 100 Mbps Single-mode SC type fiber port
Provides internal jumper for Link Fault Pass-through (LFP) setting
Supports full/half duplex flow control
Supports store and forward transmission
Supports auto-negotiation
Supports MDI/MDI-X auto crossover
Supports redundant 12-48 VDC power input
Provides flexible mounting: DIN-rail and Panel mount
Supports wide operating temperatures from -40 to 75°C
Provides 1 x 100 Mbps Single-mode SC type fiber port
Provides internal jumper for Link Fault Pass-through (LFP) setting
Supports full/half duplex flow control
Supports store and forward transmission
Supports auto-negotiation
Supports MDI/MDI-X auto crossover
Supports redundant 12-48 VDC power input
Provides flexible mounting: DIN-rail and Panel mount
Supports wide operating temperatures from -40 to 75°C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.