Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Advantech Giga Ethernet To 1000Base-Sx Fiber Converter EKI-2741SX-BE

Giga Ethernet To 1000Base-Sx Fiber Converter (Discontinued)

  • Mfr # EKI-2741SX-BE
  • Zoro # G100703068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EKI-2741SX-BE
Zoro #
G100703068
UPC #
-
Country of Origin
China

Dimensions

Single-mode (EKI-2741LX/LXI)
Wavelength: 1310 nm ; Tx Power: -3/-9.5 dBm ; Rx Sensitivity: -20 dBm ; Parameters: 9/125 um
Dimensions (WxHxD)
30 x 140 x 95 mm (1.18" x 5.51" x 3.74")

Details

Safety
UL 60950
DIP Switch
Power alarm, LFP
Transmission Speed
Up to 1000 Mbps
Operating Humidity
10 ~ 95% (non-condensing)
Wide Temp Model
-40 ~ 75 °C (-40 ~ 167 °F)
Freefall
IEC 60068-2-32
Multi-mode (EKI-2741SX/SXI)
Wavelength: 850 nm ; Tx Power: -4/-9.5 dBm ; Rx Sensitivity: -18 dBm ; Parameters: 50/125 um, 62.5/125 um
EMC
EN 61000-4-2 ; EN 61000-4-3 ; EN 61000-4-4 ; EN 61000-4-5 ; EN 61000-4-6 ; EN 61000-4-8
EMI
CE, FCC Class A
Power Input
12 ~ 48 VDC, redundant dual inputs
Shock
IEC 60068-2-27
Transmission Distance
Ethernet: Up to 100 m ; Fiber: ; Multi-mode: Up to 550 m ; Single-mode: Up to 10 km (EKI-2741LX) or up to 110 km (EKI-2741F) ; SFP: Up to 110 km (EKI-2741F)
Vibration
IEC 60068-2-6
Enclosure
IP30, metal shell with solid mounting kits
LED Indicators
P1, P2, P-Fail; Fiber: LNK/ACT; Ethernet: 1000M, LNK/ACT
Connectors
1 x RJ45 ; 1 x SC type fiber connector (EKI-2741SX/LX) or; 1 x SFP type fiber connector (EKI-2741F) ; 6-pin removable screw terminal (power & relay)
Operating temperature
-10 ~ 60 °C (14 ~ 140 °F)
Standard
IEEE 802.3, 802.3u, 802.3ab, 802.3x, IEEE 802.3z
Storage Humidity
10 ~ 95% (non-condensing)
Power Reverse
Present
Overload Current
Present
Mounting
DIN-rail, wall
Storage temperature
-40 ~ 85 °C (-40 ~ 185 °F)
LAN
10/100/1000Base-T (X), 1000Base-SX or 1000Base-LX
Power Consumption
3.5W

Description

Provides 1 x 1000 Mbps Ethernet port with RJ45 connector
Provides 1 x 1000 Mbps fiber port with SC or SFP (mini-GBIC) type connector for 1000Base-SX/LX device
Provides DIP switch for full/half duplex setting
Supports MDI/MDI-X auto crossover
Supports Auto-Negotiation
Supports redundant 12 ~ 48 VDC power input
Provides flexible mounting: DIN-rail and Wall mount
Provides Link Fault Pass-through (LFP)
Jumbo Frame: 9K bytes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.