Zoro Homepage

Giga Ethernet To Sfp Fiber Converter W/T

  • Mfr # EKI-2741FI-BE

  • Zoro # G300703066


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Operating Humidity
10 ~ 95% (non-condensing)
Single-mode (EKI-2741LX/LXI)
Wavelength: 1310 nm; Tx Power: -3/-9.5 dBm ; Rx Sensitivity: -20 dBm ; Parameters: 9/125 um
LED Indicators
P1, P2, P-Fail ; Fiber: LNK/ACT ; Ethernet: 1000M, LNK/ACT
Overload Current
Present
Power Input
12 ~ 48 VDC, redundant dual inputs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EKI-2741FI-BE
Zoro #
G300703066
UPC #
-
Country of Origin
China

Dimensions

Single-mode (EKI-2741LX/LXI)
Wavelength: 1310 nm; Tx Power: -3/-9.5 dBm ; Rx Sensitivity: -20 dBm ; Parameters: 9/125 um
Dimensions (WxHxD)
30 x 140 x 95 mm (1.18" x 5.51" x 3.74")

Description

Provides 1 x 1000 Mbps Ethernet port with RJ45 connector
Provides 1 x 1000 Mbps fiber port with SC or SFP mini-GBIC) type connector for 1000Base-SX/LX device
Provides DIP switch for full/half duplex setting
Supports MDI/MDI-X auto crossover
Supports Auto-Negotiation
Supports redundant 12 ~ 48 VDC power input
Provides flexible mounting: DIN-rail and Wall mount
Provides Link Fault Pass-through (LFP)
Jumbo Frame: 9K bytes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.