This item is Discontinued.

Advantech Ie-Giga-Minimc, Tx/Fx- Mm850-Sc, W/Ac Adaptor, Lfpt IMC-370I-MM-PS-A

Ie-Giga-Minimc, Tx/Fx- Mm850-Sc, W/Ac Adaptor, Lfpt (Discontinued)

  • Mfr # IMC-370I-MM-PS-A
  • Zoro # G300702915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IMC-370I-MM-PS-A
Zoro #
G300702915
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
3.4 in
Height
0.8 in
Width
1.8 in
Fiber Optic Wavelength
850 nm

Details

Network (RJ-45)
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Product Series
IMC-370I
Product Type
Transceiver/Media Converter
Weight (Approximate)
11.29 oz
Total Number of Ports
2
Form Factor
Wall Mountable, Rail-mountable
Environmentally Friendly
Yes
SC Port Type
Duplex
Ethernet Technology
Gigabit Ethernet
Power Source
AC/DC
Maximum Distance Supported
1804.46 ft
Network Technology
10/100/1000Base-TX
Fiber Mode Supported
Multi-mode
Number of SC Ports
1
Number of Network (RJ-45) Ports
1
Package Contents
10/100/1000Mbps Miniature Media Converter with LFPT, Power Adapter
Product Name
10/100/1000Mbps Miniature Media Converter with LFPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.