
Ie-Imcv-T1/E1/J1-Linetermtp/Fiber-Sm1310/Plus-St (Discontinued)
- Mfr # IMC-721I-SEST
- Zoro # G700702959
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMC-721I-SEST
Zoro #
G700702959
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Depth
2.8 in
Width
0.8 in
Height
4.2 in
Fiber Optic Wavelength
1310 nm
Details
Media Type Supported
Optical Fiber, Twisted Pair
Product Name
Slide-In Modular Media Converter T1/E1/J1 and DS3/E3/STS Series
Number of Network (RJ-45) Ports
1
Fiber Mode Supported
Single-mode
Form Factor
Hot-swappable
Maximum Distance Supported
24.85 Mile
Network Technology
100Base-X, 100Base-T
Total Number of Ports
2
Product Series
IMC-721I
Ethernet Technology
Fast Ethernet
Network (RJ-45)
Yes
Number of ST Ports
1
Environmentally Friendly
Yes
Weight (Approximate)
3.88 oz
Product Type
Transceiver/Media Converter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.