This item is Discontinued.

Advantech Imcv-Gigabit Tx/Sslx- Sm1550/Pl-Sc (1550T/1310R) IMC-771-SSER

Imcv-Gigabit Tx/Sslx- Sm1550/Pl-Sc (1550T/1310R) (Discontinued)

  • Mfr # IMC-771-SSER
  • Zoro # G800703016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMC-771-SSER
Zoro #
G800703016
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.8 in
Width
0.8 in
Height
4.2 in
Fiber Optic Wavelength
1310 nm, 1550 nm

Details

Environmentally Friendly
Yes
Total Number of Ports
2
Form Factor
Hot-swappable
Maximum Distance Supported
24.85 Mile
Number of SC Ports
1
Media Type Supported
Twisted Pair, Optical Fiber
Product Name
Slide-In Modular Media Converter 10/100/1000Mbps to Fiber Series
Product Type
Transceiver/Media Converter
Product Series
IMC-771
Network Technology
1000Base-X, 1000Base-T
Number of Network (RJ-45) Ports
1
Ethernet Technology
Gigabit Ethernet
Weight (Approximate)
3.88 oz
Network (RJ-45)
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.