This item is Discontinued.

Advantech Imcv Gigamedialinx Sslx-Sm1310Sc(1310Xmt/1550Rcv IMC-770-SST

Imcv Gigamedialinx Sslx-Sm1310Sc(1310Xmt/1550Rcv (Discontinued)

  • Mfr # IMC-770-SST
  • Zoro # G400702969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IMC-770-SST
Zoro #
G400702969
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.8 in
Width
0.8 in
Height
4.2 in
Fiber Optic Wavelength
1550 nm, 1310 nm

Details

Fiber Mode Supported
Single-mode
Ethernet Technology
Gigabit Ethernet
Environmentally Friendly
Yes
Network (RJ-45)
Yes
Product Name
Slide-In Modular Media Converter 10/100/1000Mbps to Fiber Series
Form Factor
Hot-swappable
Product Type
Transceiver/Media Converter
Maximum Distance Supported
6.21 Mile
Number of Network (RJ-45) Ports
1
Network Technology
10/100/1000Base-T, 1000Base-X
Media Type Supported
Twisted Pair, Optical Fiber
Weight (Approximate)
3.88 oz
Total Number of Ports
2
Number of SC Ports
1
Product Series
IMC-770

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.