This item is Discontinued.

Advantech Imediachassis/1 - 1 Slot Ac /Dc IMC-711-AC-US

Imediachassis/1 - 1 Slot Ac /Dc (Discontinued)

  • Mfr # IMC-711-AC-US
  • Zoro # G400703058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IMC-711-AC-US
Zoro #
G400703058
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
7.3 in
Width
4.7 in
Height
1.5 in

Details

Item
Media Converter Chassis
Features
Environmentally Friendly
Series
IMC-71x
Input Voltage
120V AC, 230V AC
Number of Expansion Slots
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.