This item is Discontinued.

Advantech Industrial Ethernet Poe Splitter, Wide Temp. EKI-2701PSI-AE

Industrial Ethernet Poe Splitter, Wide Temp. (Discontinued)

  • Mfr # EKI-2701PSI-AE
  • Zoro # G600703216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EKI-2701PSI-AE
Zoro #
G600703216
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions (W x H x D)
37 x 140 x 95 mm (1.46" x 5.51" x 3.74")

Details

Mounting
DIN-rail, Wall
Reverse Polarity
Present
Connectors
PoE OUT: RJ45 ; DATA IN: RJ45 ; 6-pin removable screw terminal
Transmission Speed
Up to 100 Mbps
EMS
EN 61000-4-2 ; EN 61000-4-3 ; EN 61000-4-4 ; EN 61000-4-5 ; EN 61000-4-6 ; EN 61000-4-8
Power Consumption
Max. 17.76 W
Operating temperature
-40 ~ 75°C (-40 ~ 167°F)
EMI
FCC Part 15 Subpart B Class A, EN 55022 Class A
Vibration
IEC 60068-2-6
Transmission Distance
Up to 100 m
LAN
10/100Base-T (X)
Shock
IEC 60068-2-27
Storage Humidity
0 ~ 95% (non-condensing)
LED Indicators
Power ; Link/Activity, Duplex/Collision
Safety
UL 60950-1, CAN/CSA-C22.2 No.60950
Storage temperature
-40 ~ 85°C (-40 ~ 185°F)
Freefall
IEC 60068-2-32
Power Input
44 ~ 57 VDC
Enclosure
IP30, Metal shell with solid mounting kits
Standard
IEEE 802.3, 802.3u, 802.3x, 802.3af/at, 802.3ab
Overload Current
Present
Operating Humidity
5 ~ 95% (non-condensing)
Power Output
12.95 W @ 24 VDC

Description

Supports 10/100/1000 Base-TX for PoE in and Data out
IEEE 802.3af compliant split power/data from PoE equipment
Power isolation and short circuit protection for power output
Supports output power up to 12.95 W at 24 VDC
Provides slim size and DIN-rail/Wall mount with IP30 metal mechanism
Supports operating temperatures from -40 to 75°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.