This item is Discontinued.

Advantech Isolated Digital Input Module ADAM-4052-BE

Isolated Digital Input Module (Discontinued)

  • Mfr # ADAM-4052-BE
  • Zoro # G800701005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADAM-4052-BE
Zoro #
G800701005
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Power Requirements Unregulated
+10 ~ +30 VDC
Channels
8 six fully independent isolated channels. two isolated channels with common ground
Input Resistance
3 kΩ/0.5 W
Digital Input Level
Logic level 0: +1 V max. Logic level 1: +3 ~ +30 V
Isolation Voltage
5,000 VRMS
Power Consumption
0.4 W @ 24 VDC

Description

8ch digital input
Protocols:ASCII
Watchdog timer to recover the system
5000VRMS isolation protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.