Shop All Sieves
Advantech Manufacturing
Sieve, #120, S/S, 8 In, Full Ht
Mfr # 120SS8F
Zoro # G3844251
product price: $87.75
/ea
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Standards ASTM E11
- Wire Dia. 0.09 mm
- Frame Material Stainless Steel
- Mesh Size 120
Product Information
- Brand Advantech Manufacturing
- MFR # 120SS8F
- Zoro # G3844251
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 2 in |
Wire Dia. | 0.09 mm |
Mesh Size | 120 |
Mesh Size Range | Fine |
Outside Dia. | 8 in |
Opening Size | 125 micron m |
Frame Inside Dia. | 8 in |
Details
Description
Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size 120, Mesh Size Range Fine, Wire Dia. 0.09 mm, Opening Size 125 micron m, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONTES Small Clearance Pestle, for Tissue Grinde (885302-0002)
- HEATHROW SCIENTIFIC Ice Bucket, Round, 4L, Black (HS28714K)
- THERMCO Hydrometer, Salt, 1.0 (ACC8511PC)
- AMSCOPE 10X-20X Compact Fixed-Lens Stereo Boom-Arm Microscope With Gooseneck LED Light (SE400-Z)
- ADVANTECH MANUFACTURING Sieve, #25, B/S, 8 In, Full Ht (25BS8F)
- ADVANTECH MANUFACTURING Sieve, #18, S/S, 8 In, Full Ht (18SS8F)
- ADVANTECH MANUFACTURING Sieve, #325, S/S, 8 In, Full Ht (325SS8F)
- ADVANTECH MANUFACTURING Sieve, #3.5, S/S, 8 In, Full Ht (3.5SS8F)
- ADVANTECH MANUFACTURING Sieve, #6, S/S, 8 In, Full Ht (6SS8F)
- ADVANTECH MANUFACTURING Sieve, #140, B/S, 8 In, Full Ht (140BS8F)
- ADVANTECH MANUFACTURING Sieve, #20, S/S, 8 In, Full Ht (20SS8F)
- Advantech Manufacturing Sieves