Shop All Sieves
Advantech Manufacturing
Sieve, #50, S/S, 8 In, Full Ht
Mfr # 50SS8F
Zoro # G3844163
original price:
$129.58
32% off
new price: $87.75
/ea
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Standards ASTM E11
- Mesh Size 50
- Wire Dia. 0.2 mm
- Frame Inside Dia. 8 in
Product Information
- Brand Advantech Manufacturing
- MFR # 50SS8F
- Zoro # G3844163
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 2 in |
Mesh Size | 50 |
Wire Dia. | 0.2 mm |
Frame Inside Dia. | 8 in |
Outside Dia. | 8 in |
Mesh Size Range | Medium |
Opening Size | 300 micron m |
Details
Description
Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size 50, Mesh Size Range Medium, Wire Dia. 0.2 mm, Opening Size 300 micron m, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-CR-CF-CC-BLK)
- ZORO SELECT Beaker Set, Glass (BGSET5)
- DIGI-SENSE Traceable Kangaroo Thermocouple Thermome (86460-01)
- ZORO SELECT Carboy, Narrow Mouth, 10L, HDPE, Translucent (208605-0010)
- ADVANTECH MANUFACTURING Pan, Brass, 8 In, Full Ht (PB8F)
- ADVANTECH MANUFACTURING Sieve, #6, S/S, 8 In, Full Ht (6SS8F)
- ADVANTECH MANUFACTURING Sieve, #35, B/S, 8 In, Full Ht (35BS8F)
- ADVANTECH MANUFACTURING Sieve, #170, B/S, 8 In, Full Ht (170BS8F)
- ADVANTECH MANUFACTURING Sieve, #3.5, S/S, 8 In, Full Ht (3.5SS8F)
- ADVANTECH MANUFACTURING Sieve, #200, B/S, 8 In, Full Ht (200BS8F)
- ADVANTECH MANUFACTURING Sieve, #325, S/S, 8 In, Full Ht (325SS8F)
- Advantech Manufacturing Sieves