This item is Discontinued.

Advantech Mcbasic, Tx/Fx-Mm1300-St, IMC-450-MMST-US IMC-450-MMST-US

Mcbasic, Tx/Fx-Mm1300-St, IMC-450-MMST-US (Discontinued)

  • Mfr # IMC-450-MMST-US
  • Zoro # G700703000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IMC-450-MMST-US
Zoro #
G700703000
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.8 in
Depth
4.9 in
Height
1.6 in
Fiber Optic Wavelength
1300 nm

Details

Maximum Distance Supported
3.11 Mile
Environmentally Friendly
Yes
Fiber Mode Supported
Multi-mode
Network (RJ-45)
Yes
Power Consumption
7 W
Ethernet Technology
Fast Ethernet
Weight (Approximate)
1.28 lb
Power Source
AC Adapter
Package Contents
100Mbps and 10/100/1000Mbps Media Converter, US Power Cord
Media Type Supported
Optical Fiber, Twisted Pair
Network Technology
100Base-TX, 100Base-FX
Product Type
Transceiver/Media Converter
Number of Network (RJ-45) Ports
1
Number of ST Ports
1
Form Factor
Wall Mountable, Desktop, DIN Rail Mountable, Rack-mountable, Standalone
Product Name
100Mbps and 10/100/1000Mbps Media Converter
Product Series
IMC-450
Total Number of Ports
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.