This item is Discontinued.

Advantech Sieve, #18, B/B, 12 In, Inter Ht 18BB12I

Sieve, #18, B/B, 12 In, Inter Ht (Discontinued)

  • Mfr # 18BB12I
  • Zoro # G7173485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18BB12I
Zoro #
G7173485
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2 in
Mesh Size Range
Medium
Frame Inside Dia.
12 in
Mesh Size
#18
Outside Dia.
12 in
Wire Dia.
0.56mm
Opening Size
1 mm

Details

Item
Testing Sieve
Standards
ASTM E11
Frame Material
Brass
Screen Material
Brass
Type
Woven Wire Cloth Test Sieve

Description

Testing Sieve, Woven Wire Cloth Test Sieve, Brass Screen Material, Brass Frame Material, Mesh Size #18, Mesh Size Range Medium, Wire Dia. 0.56mm, Opening Size 1 mm, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 2 in, ASTM E11 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.