Advantech
Sieve, #18, S/S, 12 In, Half Ht
Mfr # 18SS12H
Zoro # G6297496
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1.625 in
- Standards ASTM E11
- Outside Dia. 12 in
- Frame Inside Dia. 12 in
- Type Wire Cloth Test Sieve
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #325, S/S, 8 In, Half Ht 325SS8H
- ADVANTECH Sieve, 2", B/S, 8 In, Full Ht 2"BS8F
- ADVANTECH Sieve, #60, S/S, 8 In, Full Ht 60SS8F
- ADVANTECH Sieve, #60, B/S, 12 In, Full Ht 60BS12F
- ADVANTECH Fines Collector, 3 in. dia., 1/4 in. D L3-N5
- ADVANTECH Sieve, #325, B/S, 12 In, Full Ht 325BS12F
- ADVANTECH Sieve, #70, B/S, 8 In, Half Ht 70BS8H
- ADVANTECH Sieve, #230, S/S, 8 In, Half Ht 230SS8H
- ADVANTECH Testing Sieve, Acrylic, 20 micron, 3.25in.D L3-M20
- ADVANTECH MANUFACTURING Sieve, #170, S/S, 8 In, Full Ht 170SS8F
- ADVANTECH Sieve, 5/8", B/S, 12 In, Inter Ht 5/8"BS12I
- Advantech Sieves