Advantech
Sieve, #200, B/S, 8 In, Half Ht
Mfr # 200BS8H
Zoro # G7483551
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1 in
- Standards ASTM E11
- Screen Material Stainless Steel
- Type Wire Cloth Test Sieve
- Wire Dia. 0.05 mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Pellet Pestile w/Microtube, 1.5mL, PK100 (749520-0000)
- A2Z SCILAB 8x Lab Sampling Spoon Mixing Spatula Micro Scoop Tweezer w/ Case Stainless Steel (A2Z-ZR-KIT-146)
- ZORO SELECT Beaker, 2000mL, 100mL, Polypropyln, Wht, PK4 (P50806)
- WHATMAN Polycap TC 150, 0.8/0.2 um, sterile, wit (6718-9582)
- ADVANTECH Sieve, #5, S/S, 8 In, Full Ht (5SS8F)
- ADVANTECH Sieve, #4, S/S, 12 In, Full Ht (4SS12F)
- ADVANTECH Sieve, 1.00", B/S, 8 In, Full Ht (1.00"BS8F)
- ADVANTECH Pan, SS, 12 In Dia, 3-1/4 In D (PS12F)
- ADVANTECH Sieve, 3/8", B/S, 12 In, Full Ht (3/8"BS12F)
- ADVANTECH Round Brush, Nylon, 2 In Dia (R8577)
- ADVANTECH Sieve, 1/2", B/S, 8 In, Full Ht (1/2"BS8F)
- Advantech Sieves