Sieve, No 8, B/S, 8 In, Full Ht
- Mfr # 8BS8F
- Zoro # G3843253
product price:Â
$
91.39
/ea
Key Features
Overall Height
2 5/8 in
Frame Material
Brass
Mesh Size
Coarse
Overall Depth
2 in
Opening Size
2.36 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8BS8F
- Zoro #
- G3843253
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 2 5/8 in
- Mesh Size
- Coarse
- Overall Depth
- 2 in
- Opening Size
- 2.36 mm
- Outside Dia.
- 8 in
- Mesh Size Range
- Medium
- Wire Dia.
- 1 mm
- Frame Inside Dia.
- 8 in
- US Standard Screen Size
- #8
- Frame Inside Diameter
- 8 in
- Outside Diameter
- 8 in
- Inside Depth
- 2 in
- Wire Diameter
- 1 mm
Details
- Item
- Standard Stainless Steel Cloth Test Sieve
- Frame Material
- Brass
- Screen Material
- Stainless Steel
- Standards
- ASTM E11
- Type
- Wire Cloth Test Sieve
- Product Type
- Standard Stainless Steel Cloth Test Sieve
Description
Standard Stainless Steel Cloth Test Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size Coarse, Mesh Size Range Medium, Wire Dia. 1 mm, Opening Size 2.36 mm, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.