Shop NALGENE
See all product information
Create Account
Economy Bottle, HDPE, 133 mm H, PK250
- Mfr # 362089-0008
- Zoro # G022576733
product price:Â
$
282.99
/pk of 250, $1.13/ea
Free Shipping & Returns
Key Features
USP Specification
Type VI
Individually Wrapped
Not Individually Wrapped
Clarity
Translucent
Nominal Capacity - English
8 oz
Closure Material
No Closure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 362089-0008
- Zoro #
- G022576733
- UPC #
- -
- Country of Origin
- United States
- USP Specification
- Type VI
- Individually Wrapped
- Not Individually Wrapped
- Clarity
- Translucent
- Nominal Capacity - English
- 8 oz
- Closure Material
- No Closure
- Special Features
- Bulk Packed these Bottles are Leakproof
- Numbers of Bottles Included
- 250
- Shape
- Round
- Capacity - English
- 8 fl oz
- Capacity - Metric
- 250 mL
- Bottle Type
- Economy
- Sterile/Non-Sterile
- Non-Sterile
- Closure Included
- No
- Pre-Cleaned
- None
- Body Material
- HDPE
- Body Color
- Natural
- Item
- Economy Bottle
- Graduated
- No
- Autoclavable
- No
- Nominal Capacity - Metric
- 250 mL
- Closure Liner Material
- No Closure
- Standards
- 21 CFR177.1520, ISO 13485:2016
- Basic Material
- Plastic
- Graduation Increments - Metric
- 250 mL
Dimensions
- Overall Width - Metric
- 61 mm
- Minimum Screw Closure Size
- 24 mm
- Body Diameter - Metric
- 61 mm
- Neck Inside Diameter - Metric
- 18 mm
- Overall Height - Metric
- 133 mm
- Screw Closure Size
- 24-415 mm
- Mouth Size
- Narrow
Description
Packaging Bottle, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.