Shop RICCA CHEMICAL
See all product information
Create Account
pH Test Strips, 4 in L, 3 in W, PK100
- Mfr # R8884000-Each
- Zoro # G803562214
product price:Â
$
28.29
/pk of 100, $0.28/ea
Key Features
Range
2 to 9 pH
Product Type
pH Test Strips
Test Detects For
pH
Test Form
Strip
Maximum Alkalinity Measurement
9 pH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R8884000-Each
- Zoro #
- G803562214
- UPC #
- -
- Country of Origin
- Germany
- Range
- 2 to 9 pH
- Item
- pH Test Strips
- Product Type
- pH Test Strips
- Test Detects For
- pH
- Test Form
- Strip
- Maximum Alkalinity Measurement
- 9 pH
- Testing Parameter One
- pH
- Parameter Measurements Included
- 2 to 9 pH
- Minimum Alkalinity Measurement
- 2 pH
- pH Resolution
- 0.5 pH
- Test Type
- pH Test
- Number of Tests
- 100
- Includes
- 100 Test Strips
Dimensions
- Overall Width
- 3 in
- Overall Length
- 4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
pH Test Strips, Test Form Strip, Overall Length 4 in, Test Type pH Test, Testing Parameter One pH, Overall Width 3 in, Parameter Measurements Included 2 to 9 pH, Number of Tests 100, pH Resolution 0.5 pH, Test Detects For pH, Includes 100 Test Strips, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.