Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sieve, No 500, B/S, 12 In, Full Ht

  • Mfr # 500BS12F

  • Zoro # G4306337


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 1/4 in
Frame Material
Brass
Mesh Size
Fine
Overall Depth
3.25 in
Opening Size
25 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500BS12F
Zoro #
G4306337
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 1/4 in
Mesh Size
Fine
Overall Depth
3.25 in
Opening Size
25 micron
Outside Dia.
12 in
Mesh Size Range
Fine
Wire Dia.
0.025 mm
Frame Inside Dia.
12 in
US Standard Screen Size
#500
Inside Depth
3 1/4 in
Frame Inside Diameter
12 in
Outside Diameter
12 in
Wire Diameter
1/32 mm

Details

Item
Standard Stainless Steel Cloth Test Sieve
Frame Material
Brass
Screen Material
Stainless Steel
Standards
ASTM E11
Type
Wire Cloth Test Sieve
Product Type
Standard Stainless Steel Cloth Test Sieve

Description

Standard Stainless Steel Cloth Test Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size Fine, Mesh Size Range Fine, Wire Dia. 0.025 mm, Opening Size 25 micron, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 3.25 in, ASTM E11 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.