Zoro Homepage

High Duster Frame Attachment

  • Mfr # 4814

  • Zoro # G216150756


product price: $42.89
/ea

Key Features

Handle Material
Aluminum
Handle Style
Quick Connect
Minimum Handle Length
42 in
Handle Adjustability
Adjustable Length
Compatible Manufacturer Part Number
100113, 480001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4814
Zoro #
G216150756
UPC #
027798007578
Country of Origin
China

Dimensions

Minimum Handle Length
42 in
Maximum Handle Length
72 in

Details

Item
High Duster Frame Attachment
Handle Material
Aluminum
Handle Style
Quick Connect
Handle Adjustability
Adjustable Length
Compatible Manufacturer Part Number
100113, 480001
Number of Heads Included
0
Includes Handle
No

Description

High Duster Frame /Quick Connect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.