Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microfiber Wipes, PK24

  • Mfr # 48421012

  • Zoro # G216150770


product price: $139.99
/pk 24, $5.83/ea
Free Shipping & Returns

Key Features

Surfaces for Use On
Hard Non-Porous; Porous
Disposable/ Reusable
Disposable
Container Size
50 ct
Sheet Length
12 in
Sheet Size
10 in W x 12 in L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48421012
Zoro #
G216150770
UPC #
027798007486
Country of Origin
China

Dimensions

Container Size
50 ct
Sheet Length
12 in
Sheet Size
10 in W x 12 in L
Sheet Width
10 in

Details

Surfaces for Use On
Hard Non-Porous; Porous
Disposable/ Reusable
Disposable
Standards
USP 797
Application
Disinfecting
Features
Add the Cleaning Chemistry of Your Choice or Use Dry
Cleaner Form
Wipes
Item
Microfiber Wipes
Color
White
VOC Content
0
Targeted Pathogens
No efficacy
EPA Registered
No
Biodegradable
No
NSF Rating
Not Rated

Description

Microfiber, GP Wipers, White, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.