Shop SATURIX
See all product information
Create Account
Pre-Saturated Cleanroom Wipes, 70% IPA / 30% DI Water, 9 in x 17 in, Canister, 50 wipes per canister
- Mfr # 6-LS7030-917
- Zoro # G116468081
product price:Â
$
29.75
/ea
Sold in multiples of 12 for
$357.00
Key Features
Wipes Application
Cleanroom cleaning
Material
Polyester/Cellulose
Includes Chemical
70% Isopropanol / 30% Deionized Water
Length
17 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6-LS7030-917
- Zoro #
- G116468081
- UPC #
- -
- Country of Origin
- United States
- Wipes Application
- Cleanroom cleaning
- Material
- Polyester/Cellulose
- Includes Chemical
- 70% Isopropanol / 30% Deionized Water
- Color
- White
- Containers per UOM
- 100
Dimensions
- Length
- 17 in
- Width
- 9 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.