Wipe Dispenser, PK6
Mfr # 4846D
Zoro # G916150803
product price: $47.29
/pk 6, $7.88/eaKey Features
Color
White
Features
Reusable Dispenser
Dispenser Operation
Manual
Dispenser Capacity
(100) Wipes
Dispenser Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4846D
Zoro #
G916150803
UPC #
027798008827
Country of Origin
China
Dimensions
Dispenser Height
14 in
Dispenser Width
12 in
Dispenser Depth
11 in
Details
Color
White
Features
Reusable Dispenser
Item
Wipe Dispenser
Dispenser Operation
Manual
Dispenser Capacity
(100) Wipes
Dispenser Material
Plastic
Dispenser Product Grouping
Wipe Dispenser
For Use With Manufacturer Part No.
48421012, 48426
Description
Wiper Dispenser, White, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.