Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Advantis Technologies Advantis Tech 71265A GLB Pool Stabilizer 1.75 Lbs. 71265

Advantis Tech 71265A GLB Pool Stabilizer 1.75 Lbs. (Discontinued)

  • Mfr # 71265
  • Zoro # G604119679
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71265
Zoro #
G604119679
UPC #
-
Country of Origin
United States

Description

This stabilizer maximizes the available chlorine in pools and is designed to reduce chlorine loss from sunlight exposure. Also, maximizes chlorine efficiency. A properly stabilized pool will significantly reduce rapid dissipation and loss of chlorine caused by chemical reaction in intense sunlight. Chlorine Stabilizer acts as a shield against such loss. Compatible with chlorine. Applications for most effective and economical use will be obtained if the pool water is first stabilized by adding an initial 30 ppm of chlorine stabilizer to the pool. To obtain a 30 ppm level, add 1-pound of chlorine stabilizer to the pool for each 4,000 gallons of pool water. Add it slowly to the surface skimmer. Make sure that filter is clean with full pressure drop. Recirculate water for at least 6 hours. Maintain a cyanuric acid level of 30-50 ppm using a suitable test kit. Check the concentration of cyanuric acid periodically at least once a year.

Features
  • Stabilizer is designed to reduce chlorine loss due to excessive sunlight
  • Also maximizes chlorine efficiency
  • Acts as a shield against such loss
  • Compatible with chlorine
  • Capacity - 1.75 lbs.
  • Dimension - 3.19 x 3.33 x 10 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.