Advantus

Badge Holder, Cord Reel, Horizontal, PK10


product price: $37.79
/pk 10, $3.78/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Frosted
  • Material Vinyl/Plastic/Metal
  • Length 3.75"
  • Width 4.13"
  • Features Carabiner Clip, Durable, Pre-punched, Rugged
See all product information

Product Information

Dimensions

Length 3.75"
Width 4.13"

Details

Item Badge Holder,Cord Reel,Horizontal,PK10
Color Frosted
Material Vinyl/Plastic/Metal
Features Carabiner Clip, Durable, Pre-punched, Rugged
Weight 0.24 lbs

Description

Badge Holder,Cord Reel,Horizontal,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.