Advantus
Carabiner-Style Retractable ID Card Reel, 30" Extension, Smoke, PK6
- Zoro #: G4056462
- Mfr #: 75553
Hover or click to zoom Tap to zoom
Key Features
- Length: 30"
- Color: Smoke
- Material: ABS Plastic
- Size: 1.2 x 2.4
- Weight: 0.35 lbs
- Features: With Key Ring—Gives you instant access to other badges, cards or keys.
- Cord Material: Nylon
$33.35
Pk of 6, $5.56/ea
Subtotal: $33.35
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ADVANTUS ID Badge Holders, Horiz, 3.5"x3.5, PK50 75683
- ADVANTUS Advantus ID Badge Holder w/Convention Neck Pouch, Vertical, 3-1/4in x 5-1/4in, Black, 12/PK 75453
- ADVANTUS Vertical Badge Holder, Clear, PK50 75451
- ADVANTUS DIY Magnetic Name Badge Kit, PK20 97033
- ADVANTUS Rigid 2-Badge Blocking Smart Card, PK20 76416
- ADVANTUS Secure-2Card RFID Blocking Badge, 3, PK20 76417
- ADVANTUS Advantus Badge Clip w/Clear Strap Clear 100/Pack 75410
- ADVANTUS Proximity ID Badge Holder, Vertica, PK50 75451
- ADVANTUS Arm Badge Holder, Vertical, PK12 75649
- BUSINESS SOURCE Elastic Cord Hanging Name Badges, PK50 01615
- DURABLE OFFICE PRODUCTS Durable® Shell-Style ID Card Holder, Vertical/Horizontal, With Clip, Clear, 25/Pack 800519
- Advantus Name Badges