This item is Discontinued.

Advantus Clear ID Card Holder, Horizontal, Clear 2.31" x 3.69" Holder, 2.13" x 3.38" Insert, PK25, 25PK 97100

Clear ID Card Holder, Horizontal, Clear 2.31" x 3.69" Holder, 2.13" x 3.38" Insert, PK25, 25PK (Discontinued)

  • Mfr # 97100
  • Zoro # G306439839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97100
Zoro #
G306439839
UPC #
91141971007
Country of Origin
China

Dimensions

Width
2.13"
Length
3.38"

Details

Material
Plastic
Color
Clear

Description

Protects your ID card or badge while keeping it visible. An ID card (sold separately) slides in and stays in place, but is also easy to remove when you need it with a thumb cutout and cutout edge on the back. This rigid plastic card holder can be attached to lanyards, clips or card reels. Accommodates cards up to 0.30 mm thick.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.