Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Advantus Companion Portable File Storage Box, Plastic, 17" W, 14" D, 11" H, Hinged Lid Closure, Black TLF2B

Companion Portable File Storage Box, Plastic, 17" W, 14" D, 11" H, Hinged Lid Closure, Black (Discontinued)

  • Mfr # TLF2B
  • Zoro # G5259707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLF2B
Zoro #
G5259707
UPC #
040861702118
Country of Origin
United States

Dimensions

File Size
Letter/Legal
Height
11"
Width
17"
Depth
14"
Size
Letter/Legal
Inside Height
14"
Inside Width
14.75"
Inner Depth
11.75"

Details

Item
Companion Portable File Storage Box
Closure
Hinged Lid
Color
Black
Material
Plastic
Product Type
Companion Portable File Storage Box
Weight
8 lbs
Application
File
For Use With
Advantus® FS2BHD
Number of Bins
1
Handle
Top Bucket Grip
Box Type
File Tote
Strength
Medium-Duty

Description

Companion Portable File Storage Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.