Shop All Name Badges
Advantus
Deluxe Retractable ID Reel with Badge Holder, 24" Extension, Blk, PK12
Mfr # 75407
Zoro # G4056453
product price: $88.19
/pk 12, $7.35/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Color Black
- Material ABS Plastic
- Size 1.25" dia.
- Weight 0.3 lbs
Product Information
- Brand Advantus
- MFR # 75407
- Zoro # G4056453
- UPC # 91141754075
- Country of Origin China
- Category Name Badges
Dimensions
Length | 24" |
Size | 1.25" dia. |
Details
Description
Advantus Deluxe Retractable ID Reel with Badge Holder, 24" Extension, Black, 12/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 5" x 5" x 36", Kraft, 25/Bundle (11R281)
- CLAUSS Multipurpose, Shears, Straight, 7 In. L (33213)
- TOY TIME Remote Control Toy Forklift with 1:24 Scale, Fully Functional Fork Truck with Lights/Sound for Kids (677682YZF)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 6", Kraft, 25/Bundle (11G194)
- ADVANTUS Government/Military ID Holders, Vert, PK50 (97097)
- ADVANTUS Carabiner-Style Retractable ID Card Reel, 30" Extension, Assrtd, PK20 (75552)
- ADVANTUS Badge, Neon Carabiner, Asst, PK20 (91119)
- ADVANTUS Vertical Resealable Badge Holder, PK50 (75524)
- ADVANTUS Horizontal Resealable Badge Holder, PK50 (75523)
- ADVANTUS DIY Magnetic Name Badge Kit, PK20 (97033)
- AVERY Secure Magnetic Name Badges, Durabl, PK48 (7278208781)
- Advantus Name Badges