Zoro Homepage

Extra Large Weave Bin, 12.5" x 11.13", Black, 2/Pack

  • Mfr # 40376

  • Zoro # G022770650


product price: $37.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40376
Zoro #
G022770650
UPC #
091141403768
Country of Origin
United States

Description

The ADVANTUS - 40376 Storage Bin is a practical storage solution with an overall depth and width of 12.5 inches, and a height of 11.13 inches. This sizeable design makes it suitable for storing a variety of items while maintaining organization in your workspace or storage area. This storage bin is constructed from black plastic material that offers durability and longevity, ensuring it can withstand the rigors of everyday use. The robust nature of this material also means it can hold heavier objects without losing its shape or integrity. As an item designed to improve space utilization, the ADVANTUS - 40376 Storage Bin fits into different contexts due to its versatile black color which seamlessly blends into any decor style or color scheme. Its compatibility with various organizational needs makes it a valuable addition for small businesses seeking efficient ways to manage their resources effectively.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.