
Faux Leather Desk Pad with Side Rails, 36" x 20", Black
Mfr # 75868
Zoro # G223333371
product price:Â $46.99
/eaKey Features
Shape
Rectangular
Depth
20 in
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
75868
Zoro #
G223333371
UPC #
91141758684
Country of Origin
China
Dimensions
Depth
20 in
Width
36 in
Details
Shape
Rectangular
Color
Black
Item
Desk Pad
Description
Prevent desktops from getting scuffed, spilled on or scraped by covering them with this executive desk pad. The rectangular shape lets this desk pad fit almost any standard desk, while the leather-like siding and black color add a professional look. This Advantus executive desk pad resists staining, wipes clean and has a smooth surface for writing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.