
Folding Mobile File Cart, Clear/Black, Plastic, 18.5" D, 21.75" H, Black/Clear
Mfr # AVT-55758
Zoro # G4569330
product price:Â $64.99
/eaKey Features
Height
21.75"
Depth
18.5"
Color
Black/Clear
Material
Plastic
Weight
7 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AVT-55758
Zoro #
G4569330
UPC #
024591557583
Country of Origin
United States
Dimensions
Height
21.75"
Depth
18.5"
Overall Width
14.5"
Details
Item
Folding Mobile File Cart,Clear/Black
Color
Black/Clear
Material
Plastic
Weight
7 lbs
Description
Folding Mobile File Cart,Clear/Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.