
Round Ring Non-View Binder, 3 Rings, 1.5" Capacity, 11 x 8.5, Black
Mfr # 26593
Zoro # G223333234
product price:Â $9.79
/eaKey Features
Number of Rings
3
Sheet Size
11 in x 8.5 in
Binder Type
Ring
Number of Pockets
2
Binder Style
Non-View
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
26593
Zoro #
G223333234
UPC #
718103220194
Country of Origin
China
Dimensions
Sheet Size
11 in x 8.5 in
Binder Size Capacity
1-1/2 in
Details
Number of Rings
3
Binder Type
Ring
Number of Pockets
2
Binder Style
Non-View
Color
Black
Ring Type
Round-Ring
Material
Polypropylene
Binder Sheet Capacity
275
Item
Binder
Description
Insert and remove papers easily with this non-view binder. This binder has round rings that utilize a non-locking mechanism, making it easy to open and close quickly, and the rings also feature a non-gapping design to ensure that pages turn smoothly. Two interior pockets offer additional storage space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.