Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusion Stacking Bins, 4 Compartments, Plastic, 12.1 x 9.1 x 2.2, White/Gray, 4PK

  • Mfr # 37592

  • Zoro # G715510204


product price: $20.99
/pk 4, $5.25/ea

Key Features

Overall Depth
9.1 in
Type
Multipurpose
Color
White/Gray
Overall Width
12.1 in
Overall Height
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37592
Zoro #
G715510204
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
9.1 in
Overall Width
12.1 in
Overall Height
2.2 in

Details

Type
Multipurpose
Color
White/Gray
Material
Plastic
Includes
3 x 3 Tray; 3 x 6 Tray; 3 x 9 Tray; 6 x 9 Tray
Item
Multipurpose Desktop Supplies Organizers

Description

Perfect for organizing drawers, used together or separately. High-gloss, rolled edges provide bold contrast and sleek, modern design. Plastic-infused durability. Versatile in multiple environments such as office, bedroom, and bathroom. White exterior with gray interior. Set includes one 3 x 3 tray, one 3 x 6 tray, one 3 x 9 tray and one 6 x 9 tray.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.