
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVT-60-2804MH05
Zoro #
G4490790
UPC #
046854134935
Country of Origin
China
Dimensions
Width
12.75"
Height
12"
Depth
3.75"
Size
Medium
Details
Item
Massage Lumbar Backrest,Black
Color
Black
Material
Fabric Mesh
Description
Massage Lumbar Backrest,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.