Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nest and Stack Open Lid Storage Bin, 13.5in x 15in x 8.5in, Black, 3PK

  • Mfr # 39221

  • Zoro # G415511105


product price: $22.45
/pk 3, $7.48/ea

Key Features

Stackable
Yes
Color
Black
Material
Plastic
Overall Width
13.5 in
Overall Height
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39221
Zoro #
G415511105
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
13.5 in
Overall Height
8.5 in
Overall Depth
15 in

Details

Item
Storage Bin
Stackable
Yes
Color
Black
Material
Plastic

Description

Sort, stack, and organize your clutter with this versatile three-pack of bins. Durable plastic weave bins are designed to give you a great amount of easy-to-access bin space for your ever-changing organizational needs. Perfect for a variety of storage applications such as desktop, paper, closet, pantry, laundry, crafts and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.