Zoro Homepage

Vertical Badge Holder, Blk, PK12

  • Mfr # 75648

  • Zoro # G6172378


product price: $35.55
/pk 12, $2.96/ea

Key Features

Length
3.5"
Width
2.75"
Color
Black
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75648
Zoro #
G6172378
UPC #
-
Country of Origin
China

Dimensions

Length
3.5"
Width
2.75"

Details

Item
Vertical Badge Holder,Blk,Package Quantity 12
Color
Black
Material
PVC

Description

Vertical Badge Holder,Blk,Package Quantity 12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.