Shop ADVANTUS
See all product information
Create Account
Wall Clips For Fabric Panels, White, 40 Sheet Capacity, 50PK
- Mfr # 75342
- Zoro # G623723888
product price:Â
$
46.69
/pk of 50, $0.93/ea
Key Features
Gauge Case Material
Assorted
Includes
50 Wall Clips
Size
1x0.5x1.25 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75342
- Zoro #
- G623723888
- UPC #
- 091141753429
- Country of Origin
- China
- Gauge Case Material
- Assorted
- Includes
- 50 Wall Clips
- Color
- White
Dimensions
- Size
- 1x0.5x1.25 in
Description
These Advantus Wall Clips for Fabric Panels offer a simple, reliable way to display papers, signs, and lightweight materials without damaging walls or documents. Designed for use with fabric wall panels and bulletin boards, each clip securely holds up to 40 sheets of paper, making them ideal for classrooms, offices, libraries, and collaborative workspaces. With a clean white finish that blends easily into most environments, these wall clips keep posted materials neat, visible, and easy to change. Whether you’re rotating classroom assignments, posting announcements, or organizing shared spaces, they provide a practical, professional solution that saves time and keeps walls looking tidy. Available in multiple pack sizes, these clips make it easy to stock up for individual rooms or entire buildings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.