This item is Discontinued.

Advent Tool & Manufacturing Thread Mill Insert, 7/45 Buttress, ATM-410A, Insert Size: 20B ATM-20B-7/45

Thread Mill Insert, 7/45 Buttress, ATM-410A, Insert Size: 20B (Discontinued)

  • Mfr # ATM-20B-7/45
  • Zoro # G4348674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATM-20B-7/45
Zoro #
G4348674
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
20B
Insert Thickness
0.13"
Length of Cut
1.5"

Details

Grade
10% Sub-micron
Insert Material
Carbide
Rake
Neutral
Thread Standard
7/45 Buttress
Max. Threads per Inch
20
Finish - Machining
Uncoated
Thread Type
Internal/External
Clearance Angle
10 Degrees

Description

Thread Mill Insert, 7/45 Buttress, ATM-410A External Thread, Neutral Face, 1.5" LOC , 0.31" Height, 0.13"Thick • Proudly Made in the USA • Premium 10% sub-micron solid carbide material • Use with Advent TA tool holders • Uncoated for use with softer materials • Neutral Face. • For milling internal/external threads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.