This item is Discontinued.

Adventure Medical Adventure Medical RapidPure Purifier And MultiUse System 0160-0111

Adventure Medical RapidPure Purifier And MultiUse System (Discontinued)

  • Mfr # 0160-0111
  • Zoro # G608044809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0160-0111
Zoro #
G608044809
UPC #
707708201110
Country of Origin
United States

Description

pstrongRapidPure Purifier amp MultiUse SystemstrongppThe RapidPure Purifier MultiUse System is purification YOUR way The POD housing slides over the POD purification cartridge and locks it into place to create a 4way multifunctional system ppAttach to any standard 28mm bottle or use with the included soft bottle for filtered and purified water as you drink Connect the included emergency straw for a pocketsized, ultralight purifier Hang the soft bottle from a tree to create your own gravity system or connect the system to your hydration pack for inline purification ppAdventure Medical has simplified water purification with the POD system and UltraCeram technology Unlike microfilters that rely on small pore sizes to filter out bacteria and sediment, RapidPure purifiers combine OpenPore technology for fast flow rates with adsorption natural magnetic attraction to remove viruses, bacteria, parasites, sediment, and more ppThe POD purification system has an extended lifespan ndash up to 75 gallons ndash and continues to work after being frozen for peace of mind if the temperatures suddenly drop A device that truly adapts to your adventures, the RapidPure Purifier MultiUse System can be a water bottle, straw, gravity system, or hydration pack purifierppstrongFeaturesstrongpulli 4Way Multifunctional Purifier, Connect to any 28mm bottle or use with an included soft bottle, use with the included emergency straw, create your own gravity system, or connect to your hydration packliliInnovative POD Platform, POD housing slides over the POD purification cartridge and locks into place to create a multifunctional systemliliVirus Protection, Treats water for viruses, bacteria, parasites, and more with UltraCeram technologyliliFaster Flow Rates, OpenPore technology uses adsorption natural magnetic attraction combined with larger pore sizes for easy drinkingliliUse Anywhere, Purifier can be used after being frozen The POD system has extended cartridge lifespan to 75 gallonsliliGreat Tasting Water, Activated carbons instantly remove odors and improve tasteliulpstrongIn the BoxstrongpulliStraw liliRapidPure POD CartridgeliliSoft water bottleliliMouthpiece with coverliliInstruction manualliulpSold as an Individualp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.