This item is Discontinued.

Adventure Medical Sportsman Series Nylon, 7 Person 0105-0388

Sportsman Series Nylon, 7 Person (Discontinued)

  • Mfr # 0105-0388
  • Zoro # G0317917
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0105-0388
Zoro #
G0317917
UPC #
707708303883
Country of Origin
Multiple

Dimensions

Height
4 in
Width
7 in
Depth
9 in

Details

First Aid Kit Type
Kit
First Aid Kit Primary Application
General Purpose
First Aid Kit Application
Industrial
First Aid Kit ANSI Standards
Not ANSI Compliant
Case Material
Nylon
Header
First Aid
Language
English
Legend Style
Text
Subject Matter
General Purpose
Features
Administer CPR Safely, Clean and Close Wounds, Stop Severe Bleeding, Lighten Your Kit, Stabilize Fractures and Sprains, Stop Blisters Before They Start, Provide Hospital-Quality Care, Comprehensive Guide to Wilderness and Travel Medicine
People Served
7
People Served Per Kit
7
Unitized
No
Kit Type
Sportsman Series
For Use With
Emergency/Trauma
Color
Orange
Number of Components
136
Industry Type
Healthcare
Item
First Aid kit
Includes
(6) Bandage Adhesive Fabric, (4) 1 in x 3 in Bandage Adhesive Fabric Knuckle, (1) Bandage Conforming Gauze, (2) 3 in Dressing Gauze Sterile PK2, (2) 2 in x 2 in Dressing Gauze Sterile PK2, (2) Dressing Non-Adherent Sterile, (2) 3 in x 4 in Gloves Nitrile (Pair), (1) Syringe Irrigation 20 cc, (18) Gauge Tip, (1) Moleskin, (1) Duct Tape, (1) 2 in x 50 in Bandage Triangular, (1) A Comprehensive Guide to Wilderness and Travel, (2) Thermometer, (2) Disposable, (2) After Bite Wipe, (2) Antihistamine (Diphenhydramine 25 mg), (1) Aspirin (325 mg) PK2, (2) Diotame (Bismuth Subsalicylate) PK2, (2) Ibuprofen (200 mg) PK2, (1) Instructions Easy Care Medications, (4) Antiseptic Wipe, (1) Cotton Tip Applicator PK2, (1) Instructions Easy Care Wound, (1) Register Your Kit Card, (1) 2 in x 2 in Orange Biohazard Label, (1) 5 in x 8 in Ziplock Baggie, (1) 3/4 oz Povidone Iodine, (2) Skin Tac Topical Adhesive Wipes, (1) Syringe Irrigation 20 cc, (18) Gauge Tip, (1) Tape, (3) 1/2 in x 10 yd Triple Antibiotic Ointment, (1) 1 oz Wound Closure Strips, (1) 1/4 in x 4 in PK10 Bandage Elastic Self Adhering, (2) 2 in Dressing Gauze Sterile PK2, (2) Gloves Nitrile (Pair), (1) Instructions Easy Care Bleeding, (1) QuikClot(R) Sport 25g, (1) Trauma Pad, (1) 5 in x 9 in Trauma Pad, (1) 8 in x 10 in Moleskin, (1) CPR Face Shield, (1) EMT Shears, (3) 4 in Safety Pins, (1) Splinter Picker/Tick Remover Forceps, (1) Aspirin (325 mg) PK2, (2) Ibuprofen (200 mg) PK2, (4) Antiseptic Wipe, (1) Dressing Petrolatum, (1) 3 in x 3 in Orange Biohazard Label, (1) 5 in x 8 in Ziplock Baggie, (1) Accident Report Form, (1) Pencil
Number of Shelves
1
First Aid Kit Mounting Type
Portable
Color Code
No
Standards
FDA
Waterproof
No
First Aid ANSI Kit Type
II
People Served per Kit
7

Description

First Aid Kit, Number of Components 136, Standards FDA, Unitized No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.