Motor Grounding Ring, 3 1/8 in dia. Shaft
Mfr # SGR-80-UKIT
Zoro # G607685072
product price: $1,053.99
/ea
Free Shipping & Returns
Key Features
Features
Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
Ring Outside Diameter
114 57/64 mm
Includes Mounting Hardware
Yes
Includes
(1) 3 mm Allen Wrench, (1) 5/64 in Allen Wrench, (4) 5-40 x 3/8 in Flat Head Screws, (4) M4 Flat Washers, (4) M4 Split lock Washers, (4) M4 x 10 mm Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SGR-80-UKIT
Zoro #
G607685072
UPC #
-
Country of Origin
United States
Dimensions
Ring Outside Diameter
114 57/64 mm
For Nominal Shaft Diameter
80 mm
Details
Item
Motor Grounding Ring
Features
Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
Includes Mounting Hardware
Yes
Includes
(1) 3 mm Allen Wrench, (1) 5/64 in Allen Wrench, (4) 5-40 x 3/8 in Flat Head Screws, (4) M4 Flat Washers, (4) M4 Split lock Washers, (4) M4 x 10 mm Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring
System of Measurement
Metric
Compatible Motor Frame
315L315L (4, 6, or 8-Pole), 315M, 315S
Material
Aluminum
Ring Construction
One Piece
Standards
ISO-9001 Certified, UL Listed
For Motor Frame Type
IEC
Description
Motor Grounding Ring, Compatible Motor Frame 315L315L (4, 6, or 8-Pole), 315M, 315S, For Motor Frame Type IEC, For Nominal Shaft Diameter 80 mm, Material Aluminum, Ring Construction One Piece, Ring Outside Diameter 114 57/64 mm, System of Measurement Metric, Features Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.