Zoro Homepage

Motor Grounding Ring, One Piece

  • Mfr # SGR-28-UKIT

  • Zoro # G207979298


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Features
Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
System of Measurement
Metric
Ring Outside Diameter
62 57/64 mm
Includes Mounting Hardware
Yes
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGR-28-UKIT
Zoro #
G207979298
UPC #
-
Country of Origin
United States

Dimensions

Ring Outside Diameter
62 57/64 mm
For Nominal Shaft Diameter
28 mm

Details

Item
Motor Grounding Ring
Features
Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
System of Measurement
Metric
Includes Mounting Hardware
Yes
Material
Aluminum
Compatible Motor Frame
100L, 112M
For Motor Frame Type
IEC
Ring Construction
One Piece
Includes
(1) 3 mm Allen Wrench, (1) 5/64 in Allen Wrench, (4) 5-40 x 3/8 in Flat Head Screws, (4) M4 Flat Washers, (4) M4 Split lock Washers, (4) M4 x 10 mm Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring
Standards
ISO-9001 Certified, UL Listed

Description

Motor Grounding Ring, Compatible Motor Frame 100L, 112M, For Motor Frame Type IEC, For Nominal Shaft Diameter 28 mm, Material Aluminum, Ring Construction One Piece, Ring Outside Diameter 62 57/64 mm, System of Measurement Metric, Features Designed to Help Extend Motor Life by Safely Diverting Harmful VFD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.