Zoro Homepage

Motor Grounding Ring, One Piece

  • Mfr # SGR-60-UKIT

  • Zoro # G607685041


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Features
Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
Compatible Motor Frame
225M, 225S (4, 6, or 8-Pole), 250M (2 Pole)
Standards
ISO-9001 Certified, UL Listed
Includes Mounting Hardware
Yes
For Nominal Shaft Diameter
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGR-60-UKIT
Zoro #
G607685041
UPC #
-
Country of Origin
United States

Dimensions

For Nominal Shaft Diameter
60 mm
Ring Outside Diameter
94 57/64 mm

Details

Item
Motor Grounding Ring
Features
Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
Compatible Motor Frame
225M, 225S (4, 6, or 8-Pole), 250M (2 Pole)
Standards
ISO-9001 Certified, UL Listed
Includes Mounting Hardware
Yes
Ring Construction
One Piece
For Motor Frame Type
IEC
Material
Aluminum
Includes
(1) 3 mm Allen Wrench, (1) 5/64 in Allen Wrench, (4) 5-40 x 3/8 in Flat Head Screws, (4) M4 Flat Washers, (4) M4 Split lock Washers, (4) M4 x 10 mm Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring
System of Measurement
Metric

Description

Motor Grounding Ring, Compatible Motor Frame 225M, 225S (4, 6, or 8-Pole), 250M (2 Pole), For Motor Frame Type IEC, For Nominal Shaft Diameter 60 mm, Material Aluminum, Ring Construction One Piece, Ring Outside Diameter 94 57/64 mm, System of Measurement Metric, Features Designed to Help Extend Motor Life by Safely Diverting Harmful VFD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.